5/8 in. x 1 in. Fiberglass Pipe Insulation
5/8 in. x 1 in. Fiberglass Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 5/8 in x 1 in
- Thickness:
- 1 in
- UL Listed:
- No