6-1/8 in. x 3 ft. Fiberglass Pipe Insulation
6-1/8 in. x 3 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Foot: 1 Roll: 3 Case: 24-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 6-1/8 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Size:
- 1 in x 3 ft
- Thickness:
- 1 in
- UL Listed:
- No