This product requires certification to purchase.

7/8 in. x 1 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

7/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIG78
  • Item #7639112
  • Manufacturer Part #FIG78
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

7/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIG78
  • Item #7639112
  • Manufacturer Part #FIG78
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
7/8 in
Size
7/8 in x 1 in
Thickness
1 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
FM Approved
No
UL Listed
No