7 in. Fiberglass Insulation Tee
7 in. Fiberglass Insulation Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 7 in
- Fitting Size 2:
- 7 in
- Fitting Size 3:
- 7 in
- Fitting Sizes:
- 7 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No