7/8 in. x 1/2 in. Fiberglass Pipe Insulation
7/8 in. x 1/2 in. Fiberglass Pipe Insulation
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 7/8
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Material:
- Fiberglass
- Product Type:
- Pipe Insulation
- Size:
- 7/8 in x 1/2 in
- Thickness:
- 1/2 in