This product requires certification to purchase.

3 in. Flat Face Toruseal Flange Gasket

Specification Rubber Products

Toruseal® 3 in. Flat Face Toruseal Flange Gasket

  • Fast #
  • Part #S406137501030
  • Item #4355867
  • Manufacturer Part #4061-37501-030
5 out of 5 Customer Rating
Specification Rubber Products

Toruseal® 3 in. Flat Face Toruseal Flange Gasket

  • Fast #
  • Part #S406137501030
  • Item #4355867
  • Manufacturer Part #4061-37501-030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Positive sealing for ductile iron flanged piping
  • Full face design - assures ready field assembly and precise placement, superior to conventional full face or ring gaskets
  • Ideal for general purpose use, also rigorous use such as long-span installations
  • For use with standard flange bolts
  • Made in the USA
  • Rated for 350 psi water working pressure, 250 psi for 30" and larger
  • Available in SBR, EPDM, nitrile, neoprene, and FKM
  • SBR, EPDM, nitrile and FKM certified to ANSI/NSF-61
  • Meets ANSI/AWWA C111/A21.11
  • Holes to match ANSI A21.10, A21.15 and B16.1 class 125 flange drilling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI B16.5 Class 125, ANSI C11
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115
Collection:
Toruseal®
Diameter - Outside:
3 in
Fitting Type:
Flanged, Gasket
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Ductile Iron, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
350#
Thickness:
1/8 in
UL Listed:
No
Weight:
0.2