10 in. Plastic SDR 7 Tee
10 in. Plastic SDR 7 Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 7