12 in. Plastic SDR 7 Tee
12 in. Plastic SDR 7 Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 12
- Fitting Sizes:
- 12 in
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 7