36 in. Gasket Sewer Repair Plastic Coupling
36 in. Gasket Sewer Repair Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 36 in
- Fitting Sizes:
- 36 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No