4 in. Gasket x Male SDR 35 Drainage Waste and Vent Adapter
4 in. Gasket x Male SDR 35 Drainage Waste and Vent Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Sewer
- End Connection 1:
- MPT
- End Connection 2:
- Gasket
- End Connections:
- Male x Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 35