This product requires certification to purchase.

4 x 4 x 1-1/2 in. Butt Fusion x MIP IPS Reducing DR 11 HDPE Transition Tee

Specified Fittings

4 x 4 x 1-1/2 in. Butt Fusion x MIP IPS Reducing DR 11 HDPE Transition Tee

  • Fast #
  • Part #PEI11FBFMTPJ
  • Item #4834306
  • Manufacturer Part #PEI11FBFMTPJ
4.5 out of 5 Customer Rating
Brand image
Specified Fittings

4 x 4 x 1-1/2 in. Butt Fusion x MIP IPS Reducing DR 11 HDPE Transition Tee

  • Fast #
  • Part #PEI11FBFMTPJ
  • Item #4834306
  • Manufacturer Part #PEI11FBFMTPJ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
MPT
End Connections:
Butt Fusion x MIPS
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
4 in x 4 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11