6 in. Gasket Plastic Coupling
6 in. Gasket Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-900
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No