6 in. Gasket x Male DR 18 Plastic 45 Degree Elbow
6 in. Gasket x Male DR 18 Plastic 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- MPT
- End Connections:
- Gasket x Male
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 18
- UL Listed:
- No