This product requires certification to purchase.

6 x 72 in. Galvanized Steel Bollard Guard Post

Specified Fittings

6 x 72 in. Galvanized Steel Bollard Guard Post

  • Fast #
  • Part #GSBGPU72
  • Item #4346353
  • Manufacturer Part #GSBGPU72
4.5 out of 5 Customer Rating
Brand image
Specified Fittings

6 x 72 in. Galvanized Steel Bollard Guard Post

  • Fast #
  • Part #GSBGPU72
  • Item #4346353
  • Manufacturer Part #GSBGPU72
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6
Height:
72
Length:
72
Material:
Steel
Product Type:
Bumper Post