8 x 8 x 4 in. Gasket Plastic Wye
8 x 8 x 4 in. Gasket Plastic Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C900
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- NSF Certified:
- No