This product requires certification to purchase.

All-in-One LL300N System Case. Comprising of: Laser, Receiver, Tripod and Rod in One Durable Carry Case

Spectra Precision

All-in-One LL300N System Case. Comprising of: Laser, Receiver, Tripod and Rod in One Durable Carry Case

  • Fast #
  • Part #TLL300N1
  • Item #5130622
  • Manufacturer Part #LL300N-1
4.6 out of 5 Customer Rating
Spectra Precision

All-in-One LL300N System Case. Comprising of: Laser, Receiver, Tripod and Rod in One Durable Carry Case

  • Fast #
  • Part #TLL300N1
  • Item #5130622
  • Manufacturer Part #LL300N-1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spectra Precision® automatic self-level exterior rotating laser
  • Withstands drops up to 3' on concrete and up to 5' while on a tripod
  • Single-axis slope mode with self-leveling in the cross-axis
  • Full weather and dustproof design
  • High accuracy laser, 3/32" @ 100'
  • Life with 4 D cell alkaline batteries is 90 hours; 45-hour life with NiCad
  • Kit includes TLL300 laser level, 4 D-cell alkaline batteries, 10' telescopic grade rod (tenths) and tripod
  • IP 66 water resistance
  • Enclosed dome for sealed unit
  • 1650' diameter operating range
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
D
Battery Type:
Alkaline
Case Material:
Plastic
Color Finish Name:
Yellow
GSA Approved:
No
Height:
7-9/10
Length:
10-7/10
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
RPM:
600
Tool Type:
Laser Level
UPC:
692284010235
Volts:
9V
Weight:
5.9
Width:
7-7/10