10-7/10 in. Laser Level
10-7/10 in. Laser Level
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 33LASER Magnification
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- D
- Battery Type:
- NiMH (Nickel-metal hydride)
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 7-9/10 in
- Length:
- 10-7/10 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 600
- Tool Type:
- Laser Level
- UPC:
- 692284010280
- Width:
- 7-7/10 in