10-7/10 in. Laser with Receiver
10-7/10 in. Laser with Receiver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Increases productivity with fast setups, fewer mechanical parts, and automatic self-leveling
- Maintains performance even in rainy, dusty and other harsh job site and weather conditions
- Durable design reduces downtime due to drops and tripod tipover
- Minimizes power costs, increases reliability with choice of rechargeable or alkaline batteries
- Increases flexibility with remote control slope option
- Comes with choice of HL450 or HR320 receivers so you can choose the best option to suit your application
- Kit includes TLL300 laser level, 4 D-cell alkaline batteries, 10' telescopic grade rod (tenths) and tripod
- IP 66 water resistance
- Enclosed dome for sealed unit
- 1650' diameter operating range
Documents
Specifications
- Battery Size:
- D
- Battery Type:
- NiCad (Nickel-cadmium)
- Brand Model Compatibility:
- Rotating red beam laser
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 7-9/10
- Length:
- 10-7/10
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Laser Level
- UPC:
- 692284010228
- Width:
- 7-7/10