9-4/5 in. Pipe Laser
9-4/5 in. Pipe Laser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- New reduced length allows easy set-up even in tight inverts
- Large, bright, graphical user interface makes the screen easier to see and use when in or out of the pipe. Same graphical user interface can be seen on the remote - what you see on the laser you see on the remote
- Self levelling range of -12% to +40% over the entire grade range
- Cross axis compensation provides a quicker more accurate set-up as the laser does not have to be level in the pipe - place it in the pipe it levels, you work
- Bright visible beam that works up to 150m (500ft)
- IP68 protection (dust and waterproof)
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- D
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Color Finish Name:
- Grey, Yellow
- Diameter:
- 5-3/10
- GSA Approved:
- No
- Length:
- 9-4/5
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Pipe Laser
- UPC:
- 692284012109
- Volts:
- 1.5V