9-4/5 in. Pipe Laser with Spot Finder
9-4/5 in. Pipe Laser with Spot Finder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Align- Align to the Spot finder for first day set-up
- Spot Match - Spot finder tool for checking that pipe has been installed to the correct grade or for finding the grade of existing pipes
- Spot Search – can be used to manually locate the beam over long distance
- SpotLok – can be used to easily establish a steep slope reference or to lock the beam in place
- Cross-Axis Compensation
- Temperature Compensated to minimize thermal drift
- Operating range of 500 feet - both beam visibility & remote control capabilities
- Large, graphic menu-driven display with matching remote control
- Line Set/Check for first-day set up & alignment
- 5-Year Warranty
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- D
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- Diameter:
- 5-3/10
- GSA Approved:
- No
- Height:
- 7-9/10
- Length:
- 9-4/5
- Material:
- Metal
- Power Source:
- Battery
- Tool Type:
- Pipe Laser
- UPC:
- 692284012543