Alkaline Battery Laser Level
Alkaline Battery Laser Level
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High accuracy with temperature compensation provides highly stable, repeatable accuracy even under large temperature changes
- Alkaline or rechargeable batteries keep the unit working and minimize downtime due to power loss
- Self-leveling with built-in shut off for increased accuracy over the entire work area and reduced errors
- Comes with choice of HL700 or CR600 receivers so you can choose the best option to suit your application
Documents
Specifications
- Battery Size:
- D
- Battery Type:
- NiCad (Nickel-cadmium)
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 7-1/2
- Length:
- 10-4/5
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Laser Level
- UPC:
- 692284000748
- Width:
- 7-1/2