This product requires certification to purchase.

Battery Pipe Target Laser with 2 Plate

Spectra Precision

Battery Pipe Target Laser with 2 Plate

  • Fast #
  • Part #T956G
  • Item #8389108
  • Manufacturer Part #956G
4.4 out of 5 Customer Rating
Spectra Precision

Battery Pipe Target Laser with 2 Plate

  • Fast #
  • Part #T956G
  • Item #8389108
  • Manufacturer Part #956G
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented visibility enhancing target transfers spot to optimum angle for easy viewing
  • Centers in various pipe diameters from 6 to 21 inches (150 to 500 mm)
  • Non-slip rubber feet keep target from slipping in pipe
  • Requires Certification

Specifications

Color Finish Name:
Green
Fits Pipe Size:
6 in - 21 in
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Target