Grade Laser with Vertical Self Leveling Alignment
Grade Laser with Vertical Self Leveling Alignment
Product Details
Product Details
- Simplifies level, grade and vertical alignment setups
- Increases reliability, accuracy and durability
- Easy to transport, easy to carry, easy to store
- Energy-efficient design offers long battery life
- Highly durable design enables the GL412N/GL422N to survive a drop up to 1 m (3 feet) onto concrete
- Radio remote control offers access to all laser function from every jobsite place
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- 10AH
- Battery Type:
- NiMH (Nickel-metal hydride)
- Color Finish Name:
- Red
- GSA Approved:
- No
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 600
- Tool Type:
- Grade Laser
- UPC:
- 692284011508
- Weight:
- 6.8