0.5 oz. Cooling Leak Detector
Glo-Stick® 0.5 oz. Cooling Leak Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.5 oz (15 ml)universal/POEdye capsule
- Treats up to:1.7 to 3.2 qt (1.6 to 3.2 L) of lubricant
- Treats up to:5 to 9.9 lbs (2.3 to 4.2 kg) of refrigerant
- Treats up to:6 tons (21.1 kW) of cooling
- COMPARABLE TO DISCONTINUED PART # GS-2/ECS
Specifications
- Application:
- Cooling
- Collection:
- Glo-Stick®
- Height:
- 1-1/2 in
- Length:
- 8-1/4 in
- NSF Certified:
- Yes
- Size:
- 0.5 oz
- Tool Type:
- Leak Detector
- UL Listed:
- No
- Width:
- 2-3/4 in