This product requires certification to purchase.

0.5 oz. Green Fluorescent Dye Capsule

Spectronics

Glo-Stick® 2E 0.5 oz. Green Fluorescent Dye Capsule

  • Fast #
  • Part #SSPEGS2ECS
  • Item #7913069
  • Manufacturer Part #SPE-GS2E-CS
5 out of 5 Customer Rating
Brand image
Spectronics

Glo-Stick® 2E 0.5 oz. Green Fluorescent Dye Capsule

  • Fast #
  • Part #SSPEGS2ECS
  • Item #7913069
  • Manufacturer Part #SPE-GS2E-CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Spectronics leak finder
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
8-1/4 in
Size
0.5 oz
Weight
0.22 lb
Characteristics & Features
Collection
Glo-Stick® 2E
Color
Green
Warranty & Product Information
BAA Compliant
No
NSF Certified
No