0.5 oz. High Pressure and Refrigerant Leak Detector Tool
GLO-STICK® 3E 0.5 oz. High Pressure and Refrigerant Leak Detector Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3.3 qt to 2 gal (3.1 to 7.6 L) of lubricant
- 10 to 25 lbs (4.6 to 11.3 kg) of refrigerant
- 12 tons (42.2 kW) of cooling
Specifications
- Application:
- High Pressure, Refrigerant
- Collection:
- GLO-STICK® 3E
- Color Finish Name:
- Fluorescent
- Size:
- 0.5 oz