This product requires certification to purchase.

CoilShot HD Heavy Duty Coil Cleaner Tablets

Speed Clean

CoilShot® CoilShot HD Heavy Duty Coil Cleaner Tablets

  • Fast #
  • Part #SSCCSTABSHD
  • Item #7586064
  • Manufacturer Part #SC-CS-TABS-HD
3.3 out of 5 Customer Rating
Speed Clean

CoilShot® CoilShot HD Heavy Duty Coil Cleaner Tablets

  • Fast #
  • Part #SSCCSTABSHD
  • Item #7586064
  • Manufacturer Part #SC-CS-TABS-HD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The US Patented tablets are designed to offer fast and easy cleaning of residential and commercial single-pass HVAC coils without the strain and bulkiness of using liquid coil cleaners.
  • Degreases and brightens coils for heavy-duty applications and has powerful lift for extra-dirty condensers
  • Each tablet equal approximately 1/2 gallon of liquid coil cleaner.
  • Safe for all coils and is plant friendly, non acidic and non-caustic.
  • Requires Certification

Documents


Specifications

Application:
Condenser
Collection:
CoilShot®
Color:
Red
Height:
6-3/4
Package Quantity:
Pack of 6
Size:
5 in
UPC:
855317006166
Width:
4-3/4