This product requires certification to purchase.

26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White

Speed Queen

26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White

  • Fast #
  • Part #SDF7004WG
  • Item #10070037
  • Manufacturer Part #DF7004WG
3.3 out of 5 Customer Rating
Brand image
Speed Queen

26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White

  • Fast #
  • Part #SDF7004WG
  • Item #10070037
  • Manufacturer Part #DF7004WG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Pets are family. Our special pet cycles, including pet hair removal, ensure their items and yours get the best care possible
  • When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone
  • Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
  • We’re all concerned about achieving a higher level of clean. With steam sanitize, you’ll have another tool to drive to that goal by killing bacteria
  • Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
  • Eliminate that aching back we’ll give you a lift with pedestals to further ease the challenges of laundry day
  • You can read all about our five-stage product development process and rigorous testing here, or you can just gain peace of mind through our industry-best warranties
  • Our reliability, measured in decades, has been crafted and reinforced for more than a century. When it comes to value, pedigree matters
  • We can tell you all about how great and reliable our products are, but maybe we'll let that story be told through national publications, organizations, magazines
  • For more than 110 years, Speed Queen has produced quality products right here in Ripon, Wisconsin
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
22500
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
28
Energy Star Compliant:
Yes
Height:
40-7/16
Interior Light:
Yes
Number of Cycles:
10
Number of Settings:
4
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING SCCP'S AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UPC:
810084500231
Volts:
120V
Width:
26-7/8