26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White
26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
- When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone!
- Speed Queen dryers do more than just dry. Now they’re effective tools in killing bacteria
- Get quality drying results, exceptional features and now, the efficiency you want - all from the leader in commercial quality and reliability
- Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
- You can read all about our five-stage product development process and rigorous testing here, or you can just gain peace of mind through our industry-best warranties
- Our reliability, measured in decades, has been crafted and reinforced for more than a century. When it comes to value, pedigree matters
- We can tell you all about how great and reliable our products are, but maybe we'll let that story be told through national publications, organizations, magazines
- For more than 110 years, Speed Queen has produced quality products right here in Ripon, Wisconsin
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 22500
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28
- Energy Star Compliant:
- Yes
- Height:
- 42-3/4
- Interior Light:
- Yes
- Number of Cycles:
- 9
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING SCCP'S AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 810084500132
- Volts:
- 120V
- Width:
- 26-7/8