This product requires certification to purchase.

26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White

Speed Queen

26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White

  • Fast #
  • Part #SDR7004WG
  • Item #10070041
  • Manufacturer Part #DR7004WG
4.8 out of 5 Customer Rating
Brand image
Speed Queen

26-7/8 x 28 in. 120V 7.0 cu. ft. Gas Dryer in White

  • Fast #
  • Part #SDR7004WG
  • Item #10070041
  • Manufacturer Part #DR7004WG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pets are family. Our special pet cycles, including pet hair removal, ensure their items and yours get the best care possible
  • When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone
  • Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
  • It’s tough to look good with a sock sticking to your shirt. Our anti-static feature will help keep you from that all-too-common embarrassing moment
  • We’re all concerned about achieving a higher level of clean. With steam sanitize, you’ll have another tool to drive to that goal by killing bacteria
  • Get quality drying results, exceptional features and now, the efficiency you want - all from the leader in commercial quality and reliability
  • Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
  • You can read all about our five-stage product development process and rigorous testing here, or you can just gain peace of mind through our industry-best warranties
  • Our reliability, measured in decades, has been crafted and reinforced for more than a century. When it comes to value, pedigree matters
  • We can tell you all about how great and reliable our products are, but maybe we'll let that story be told through national publications, organizations, magazines
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
7 cu ft
Depth
28 in
Height
42-3/4 in
Width
26-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
Yes
Number of Settings
4
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING SCCP'S AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
AMP
15
BTU
22500
Number of Cycles
10
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
810084500156