This product requires certification to purchase.

26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in White

Speed Queen

26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in White

  • Fast #
  • Part #SDV2000WE
  • Item #9978068
  • Manufacturer Part #DV2000WE
5 out of 5 Customer Rating
Brand image
Speed Queen

26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in White

  • Fast #
  • Part #SDV2000WE
  • Item #9978068
  • Manufacturer Part #DV2000WE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
30
Capacity:
7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28 in
Height:
43 in
Interior Light:
No
Number of Cycles:
3
Number of Doors:
1
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
810084500453
Vent Type:
4-Way Vent
Volts:
120/240V
Weight:
130 lb
Width:
26-7/8 in