26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in White
26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 28 in
- Height:
- 43-7/8 in
- Interior Light:
- No
- Number of Cycles:
- 5
- Number of Doors:
- 1
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 810084500491
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Weight:
- 150 lb
- Width:
- 26-7/8 in