26-7/8 x 40-7/16 x 27-3/4 in. 15A 3.5 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #FF7012WN
26-7/8 x 40-7/16 x 27-3/4 in. 15A 3.5 cu. ft. Electric Front Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An industry-exclusive cycle that has been designed and tested as a tool in fighting a flea infestation
- Laundry day doesn’t need to be an all-day affair. Speed Queen’s fast cycle times put more free time in your day
- Commercial quality means running all cycles to completion even the most out-of-balance ones. We do this with a combination of commercial components and technology others can’t match
- A new cycle option that will amplify stain removal. Can be used to treat both cold- and warm-based stains, including loads with mixed stains requiring both cold and warm/hot water
- We’re all concerned about achieving a higher level of clean. With a sanitize with Oxi cycle
- Eliminate that aching back we’ll give you a lift with pedestals to further ease the challenges of laundry day
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4
- Height:
- 40-7/16
- Number of Cycles:
- 11
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING ANTIMONY AND SCCP'S, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- RPM:
- 1200
- UPC:
- 810084500194
- Volts:
- 120V
- Width:
- 26-7/8