26 in. 7.0 cu. ft. Electric Dryer in Matte Black
This product has been replaced by
Manufacturer Part #DC5004BE
26 in. 7.0 cu. ft. Electric Dryer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Is there anything worse than setting wrinkles in items after forgetting them in the dryer extended tumble provides a wrinkles safety net
- You want install flexibility, our dryer's reversible door helps you streamline your laundry room set-up
- Our reliability, measured in decades, has been crafted and reinforced for more than a century, when it comes to value, pedigree matters
- We can tell you all about how great and reliable our products are, but maybe we'll let that story be told through national publications organizations, magazines
- For more than 110 yr, Speed Queen has produced quality products right here in Ripon, Wisconsin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Knob
- Depth:
- 28 in
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- No
- Height:
- 42-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 810084500705
- Volts:
- 240V
- Weight:
- 126 lb
- Width:
- 26-7/8 in