This product requires certification to purchase.

27-3/4 x 26-7/8 in. 3.5 cu. ft. 240V Gas Combination Washer & Dryer in White

This product has been replaced by

3.5 CU. FT. FRONT LOAD WASHER WITH 7.0 CU. FT. GAS DRYER - 10 PRESET CYCLES - WHIT
Speed Queen 3.5 CU. FT. FRONT LOAD WASHER WITH 7.0 CU. FT. GAS DRYER - 10 PRESET CYCLES - WHIT
Manufacturer Part #SF7008WG
Speed Queen

27-3/4 x 26-7/8 in. 3.5 cu. ft. 240V Gas Combination Washer & Dryer in White

  • Fast #
  • Part #SSF7007WG
  • Item #10070045
  • Manufacturer Part #SF7007WG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3.5 CU. FT. FRONT LOAD WASHER WITH 7.0 CU. FT. GAS DRYER - 10 PRESET CYCLES - WHIT
Speed Queen 3.5 CU. FT. FRONT LOAD WASHER WITH 7.0 CU. FT. GAS DRYER - 10 PRESET CYCLES - WHIT
Manufacturer Part #SF7008WG
Speed Queen

27-3/4 x 26-7/8 in. 3.5 cu. ft. 240V Gas Combination Washer & Dryer in White

  • Fast #
  • Part #SSF7007WG
  • Item #10070045
  • Manufacturer Part #SF7007WG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dynamic balancing
  • Center Controls: Control right where you want it - front and center. Our center control panel for both units eliminates reaching and bending
  • Efficiency and convenience: The perfect blend of efficient use of resources and features that make laundry day a breeze, Speed Queen has it all
  • Ultimate fabric care control
  • Special cycles: Tailored to get results
  • Delay start: Get a jump on the laundry task
  • Favorite cycles: Most-used cycles at your fingertips
  • Speed cycle: Performance in a flash
  • Sanitize with oxi
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
30
BTU:
22500
CEC Compliant:
For Sale in CA
Capacity:
3.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
27-3/4
Energy Star Compliant:
Yes
Height:
78-1/8
Number of Cycles:
11 Wash Cycles/10 Dry Cycles
Number of Settings:
4
Number of Water Levels:
4
Power Source:
Gas
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING ANTIMONY, SCCP'S, AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
RPM:
1200
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
810084500286
Volts:
240V
Weight:
417
Width:
26-7/8