3.19 cu. ft. Light Commercial Top Load Washer with Coin Slide in White
3.19 cu. ft. Light Commercial Top Load Washer with Coin Slide in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.19 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 43-7/8 in
- Material:
- Stainless Steel
- Number of Cycles:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including SCCP's, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 710
- UPC:
- 810084500439
- Volts:
- 120V
- Weight:
- 206 lb
- Width:
- 25-5/8 in