This product requires certification to purchase.

27 in. 7 cu. ft. 4-Cycle Gas Front Load Dryer in White

Speed Queen

DC5 27 in. 7 cu. ft. 4-Cycle Gas Front Load Dryer in White

  • Fast #
  • Part #SDC5003WG
  • Item #9372291
  • Manufacturer Part #DC5003WG
4 out of 5 Customer Rating
Brand image
Speed Queen

DC5 27 in. 7 cu. ft. 4-Cycle Gas Front Load Dryer in White

  • Fast #
  • Part #SDC5003WG
  • Item #9372291
  • Manufacturer Part #DC5003WG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
22500
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Collection:
DC5
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
42-3/4
Interior Light:
Yes
Number of Cycles:
4
Number of Settings:
4
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UPC:
810084500118
Vent Type:
4-Way Vent
Volts:
120V
Weight:
150
Width:
26-7/8