This product requires certification to purchase.

26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in Matte Black

Speed Queen

DF7 26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in Matte Black

  • Fast #
  • Part #SDF7004BE
  • Item #10248169
  • Manufacturer Part #DF7004BE
4.6 out of 5 Customer Rating
Brand image
Speed Queen

DF7 26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in Matte Black

  • Fast #
  • Part #SDF7004BE
  • Item #10248169
  • Manufacturer Part #DF7004BE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pets are family. Our special pet cycles, including pet hair removal, ensure their items and yours get the best care possible
  • When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone
  • Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
  • We’re all concerned about achieving a higher level of clean. With steam sanitize, you’ll have another tool to drive to that goal by killing bacteria
  • Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
  • Is there anything worse than setting wrinkles in items after forgetting them in the dryer? Extended tumble provides a wrinkles safety net
  • Eliminate that aching back…we’ll give you a lift…with pedestals to further ease the challenges of laundry day
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
7 cu ft
Depth
28 in
Height
40-7/16 in
Weight
126 lb
Width
26-7/8 in
Characteristics & Features
Collection
DF7
Color Finish Category
Blacks
Color Finish Name
Matte Black
Control Type
Knob
Interior Light
Yes
Number of Doors
1
Proposition 65
WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more info
Smart Home Enabled
No
Vent Type
4-Way Vent
Electrical & Operational Information
AMP
30
Number of Cycles
10
Power Source
Electric
Volts
120/240V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
Yes
UPC
810084500651