This product requires certification to purchase.

26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in Matte Black

Speed Queen

DF7 26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in Matte Black

  • Fast #
  • Part #SDF7004BG
  • Item #10248171
  • Manufacturer Part #DF7004BG
3.9 out of 5 Customer Rating
Brand image
Speed Queen

DF7 26-7/8 x 28 in. 7 cu. ft. 120/240V Electric Dryer in Matte Black

  • Fast #
  • Part #SDF7004BG
  • Item #10248171
  • Manufacturer Part #DF7004BG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Pets are family. Our special pet cycles, including pet hair removal, ensure their items and yours get the best care possible
  • When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone
  • Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
  • We’re all concerned about achieving a higher level of clean. With steam sanitize, you’ll have another tool to drive to that goal by killing bacteria
  • Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
  • Is there anything worse than setting wrinkles in items after forgetting them in the dryer? Extended tumble provides a wrinkles safety net
  • Eliminate that aching back…we’ll give you a lift…with pedestals to further ease the challenges of laundry day
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Collection:
DF7
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
28 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
40-7/16 in
Interior Light:
Yes
Number of Cycles:
10
Number of Doors:
1
Power Source:
Electric, Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more info
UL Listed:
Yes
UPC:
810084500668
Volts:
120/240V
Width:
26-7/8 in