7 cu. ft. 26-7/8 x 28 in.Electric Front Load Dryer in White
DF7 7 cu. ft. 26-7/8 x 28 in.Electric Front Load Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pet plus
- Steam refresh
- Steam boost
- Steam sanitize
- Over - dry protection technology
- Extended tumble
- Pedestals available
- 5 year warranty
- Commercial heritage
- National accolades
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Collection:
- DF7
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28
- Energy Star Compliant:
- Yes
- Height:
- 40-7/16
- Number of Cycles:
- 10
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING SCCP'S AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 810084500224
- Width:
- 26-7/8