This product requires certification to purchase.

7 cu. ft. 26-7/8 x 28 in.120V Gas Front Load Dryer in White

Speed Queen

DR3 7 cu. ft. 26-7/8 x 28 in.120V Gas Front Load Dryer in White

  • Fast #
  • Part #SDR3003WG
  • Item #9372287
  • Manufacturer Part #DR3003WG
5 out of 5 Customer Rating
Brand image
Speed Queen

DR3 7 cu. ft. 26-7/8 x 28 in.120V Gas Front Load Dryer in White

  • Fast #
  • Part #SDR3003WG
  • Item #9372287
  • Manufacturer Part #DR3003WG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sanitize for peace of mind
  • Reversible door
  • 3 year warranty
  • Commercial heritage
  • National accolades
  • American quality
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
22500
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Collection:
DR3
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
42-3/4
Interior Light:
Yes
Number of Cycles:
3
Number of Settings:
3
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
810084500057
Volts:
120V
Weight:
135
Width:
26-7/8