26-7/8 x 28 in. 7 cu. ft. 120V Electric Dryer in Matte Black
DR7 26-7/8 x 28 in. 7 cu. ft. 120V Electric Dryer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pets are family. Our special pet cycles, including pet hair removal, ensure their items and yours get the best care possible
- When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone
- Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
- We’re all concerned about achieving a higher level of clean. With steam sanitize, you’ll have another tool to drive to that goal by killing bacteria
- Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
- Is there anything worse than setting wrinkles in items after forgetting them in the dryer? Extended tumble provides a wrinkles safety net
- Eliminate that aching back…we’ll give you a lift…with pedestals to further ease the challenges of laundry day
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Collection:
- DR7
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Touchpad
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 42-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 7
- Number of Doors:
- 1
- Power Source:
- Electric, Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more info
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 810084500620
- Vent Type:
- 4-Way Vent
- Volts:
- 120V
- Weight:
- 126 lb
- Width:
- 26-7/8 in