26-7/8 x 28 in. 7.0 cu. ft. 240V Electric Dryer in Matte Black
DR7 26-7/8 x 28 in. 7.0 cu. ft. 240V Electric Dryer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pet plus
- Steam refresh
- Steam boost
- Anti-static
- Steam sanitize
- ENERGY STAR® certified
- Over-dry protection technology
- Extended tumble
- Reversible door
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Collection:
- DR7
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Digital
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Height:
- 42-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product can expose you to chemicals including SCCP's and Nickle, which are known to the State of California to cause cancer, and DIDP, which is known to the State of California to cause birth defects or other reproductive harm. For more info
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 810084500613
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Watts:
- 5350 W
- Weight:
- 126 lb
- Width:
- 26-7/8 in