This product requires certification to purchase.

3.5 cu. ft. Front Load Washer with Quick Cycle (Right Hinge) in Matte Black

This product has been replaced by

No image available
3.5 CU. FT. FRONT LOAD WASHER - RIGHT HAND HINGE - 11 PRESET CYCLES - BLAC
Manufacturer Part #FF7012BN
Speed Queen

FF7 Series 3.5 cu. ft. Front Load Washer with Quick Cycle (Right Hinge) in Matte Black

  • Fast #
  • Part #SFF7010BN
  • Item #10248179
  • Manufacturer Part #FF7010BN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
3.5 CU. FT. FRONT LOAD WASHER - RIGHT HAND HINGE - 11 PRESET CYCLES - BLAC
Manufacturer Part #FF7012BN
Speed Queen

FF7 Series 3.5 cu. ft. Front Load Washer with Quick Cycle (Right Hinge) in Matte Black

  • Fast #
  • Part #SFF7010BN
  • Item #10248179
  • Manufacturer Part #FF7010BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • An industry exclusive cycle that has been designed and tested as a tool in fighting a flea infestation
  • Laundry day doesn't need to be an all day affair, Speed Queen's fast cycle times put more free time in your day
  • Commercial quality means running all cycles to completion even the most out of balance ones
  • We do this with a combination of commercial components and technology others can't match
  • A new cycle option that will amplify stain removal, can be used to treat both cold and warm based stains, including loads with mixed stains requiring both cold and warm/hot water
  • We're all concerned about achieving a higher level of clean, with a sanitize with Oxi cycle, you'll have another tool to drive to that goal
  • Eliminate that aching back we'll give you a lift with pedestals to further ease the challenges of laundry day
  • Our reliability, measured in decades, has been crafted and reinforced for more than a century, when it comes to value, pedigree matters
  • We can tell you all about how great and reliable our products are, but maybe we'll let that story be told through national publications organizations, magazines
  • For more than 110 yr, Speed Queen has produced quality products right here in Ripon, Wisconsin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
3.5 cu ft
Collection:
FF7 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Touch
Depth:
27-3/4
Height:
40-7/16
Interior Light:
Yes
Material:
Stainless Steel
Number of Cycles:
11
Proposition 65:
WARNING: This product can expose you to chemicals including Antimony and SCCP's, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
RPM:
1200
Smart Home Enabled:
No
Type:
SFF7010BN
UL Listed:
Yes
UPC:
810084500644
Volts:
120V
Weight:
260
Width:
26-7/8