25-5/8 x 42-3/4 x 28 in. 15A 3.2 cu. ft. Top Load Washer in Matte Black
This product has been replaced by
Manufacturer Part #TR7006BN
TR7 25-5/8 x 42-3/4 x 28 in. 15A 3.2 cu. ft. Top Load Washer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra quiet: Sleeping babies, nervous dogs, team calls from the home office - there are plenty of reasons we like a quiet atmosphere in the house. We get it and make sure our machines oblige measuring in at only 43 dB during agitation
- Legendary reliability: Our legend status may have been born more than 110 years ago, but we earn it every day. Built for 25 years of life in the average home
- Out-of-balance management: Commercial quality means running all cycles to completion even the most out-of-balance ones. We do this with a combination of commercial components and technology others can’t match
- Ultimate fabric care control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 cu ft
- Collection:
- TR7
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Touch
- Depth:
- 28
- Height:
- 42-3/4
- Material:
- Stainless Steel
- Number of Cycles:
- 16
- Number of Settings:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including SCCP's, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 820
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 810084500606
- Volts:
- 120V
- Weight:
- 186
- Width:
- 25-5/8