Welding Helmet with Auto-Darkening Filter in Blazed
Welding Helmet with Auto-Darkening Filter in Blazed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent optical quality
- Sensitivity adjustment that allows use with all stick, MIG and TIG welding processes
- 100V auto-darkening filter
- Smooth ratchet headband for precise tightening
Documents
Specifications
- ANSI:
- ANSI Z87.1-2010
- CSA Certified:
- CSA Z94.3
- Color Finish Name:
- Blazed
- Material:
- Metal
- UPC:
- 051131372337