1 x 1 in. NPT Bronze Mesh Wye Strainer
125Y Series 1 x 1 in. NPT Bronze Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ANSI:
- ANSI 125, ANSI B16.1, ANSI B16.15
- ASME:
- ASME 16.1, ASME 16.15, ASME B16.1
- Collection:
- 125Y Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in
- Material:
- Bronze
- Mesh Size:
- 20
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- Valve Size:
- 1 in