Pressure Regulating Valve - 600 psi - Cast Iron / Steel
Pressure Regulating Valve - 600 psi - Cast Iron / Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- IAPMO Listed:
- No
- Material:
- Cast Iron, Steel
- Maximum Temperature:
- 750
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi