d pilot ci / prv/ spring range 3-20 # / nc / psi control between 3 and 150psi
Type D Series d pilot ci / prv/ spring range 3-20 # / nc / psi control between 3 and 150psi
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spence pressure regulator is a combination of D series pilot and a type E main valve
- This regulator reduces a steady or varying initial pressure to a constant, adjustable delivery pressure
- The D series pressure reducing pilot is a normally closed design with a packless construction
- Can be used in conjunction with other pilots
- Spring pressure ranges from 30 inches vacuum to 300 psi
- Self contained
- Spring operated
- Normally closed
- Packless construction
- Easy in-line maintenance
Specifications
- Collection:
- Type D Series
- End Connection 1:
- Union
- End Connection 2:
- MPT
- End Connections:
- Union x MPT
- Height:
- 7-3/8
- Material:
- Cast Iron, Stainless Steel
- Pressure Class:
- 20#, 250#
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Spring
- Valve Seat Material:
- Stainless Steel
- Valve Type:
- Pressure Reducing Valve