1-1/4 in. 250# Cast Iron FNPT Pressure Regulating Valve
Type E 1-1/4 in. 250# Cast Iron FNPT Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Normally closed
- Single seat
- Balanced metal diaphragms
- Protected main spring
- Fluid, gas and vapor applications
- Multiple trims for precise sizing
- ANSI/FCI 70-2 class IV shutoff
- ANSI/FCI 70-3 class VI shutoff available with composition disk
- Easy in-line maintenance
- Wide variety of pilots for many applications
Documents
Specifications
- Collection:
- Type E
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Length:
- 6-1/2
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Pressure Class:
- 250#
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 33